Angular contact ball bearing SKF BAA-0006, Outer diameter: 117 mm | Inner diameter: 30 mm | Width: 102 mm


Ball bearing Angular contact radial Hub units

References
skf:BAA-0006
rubix:100A2959
manufacturer :422494
ean:7316574625468
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter117 mm
Width102 mm
See all Specifications

Product details : SKF AGRI HUB BEARING BAA-0006:SKF


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistic Weight2200 g
Inner diameter30 mm
Outer diameter117 mm
Width102 mm
Bearing ClearanceCN
MaterialBearing steel
SealingOpen
Show UNSPSC/ECL@SS
£ 100.79 excl. VAT
/ Each
£ 120.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories