Angular contact ball bearing FAG 7007-B-XL-2RS-TVP, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
FAG:7007-B-XL-2RS-TVP
Rubix:207A5135
Manufacturer :0206764840000
EAN:4026677955647

Product details : FAG 7007-B-XL-2RS-TVP 7007-B-2RS-TVP 40DEG SRAC BEARING
Angular contact ball bearing 70..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 70..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 17200 N |
| Basic dynamic load, radial - Cr | 24300 N |
Show UNSPSC/ECL@SS
£ 101.96 excl. VAT
/ Each
£ 122.35 incl. VAT
- In stock: Next day delivery
