Angular contact ball bearing NTN 7214BG, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm

NTN - Angular Contact Ball Bearing - 7214BG

See technical informationSee documents

References

NTN:7214BG
Rubix:205A1068
EAN:4547359444124
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications

Documents

Product details : NTN 7214BG ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x125x24 mm
Logistic Weight1150 g
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Bearing Clearancecn
Sealingopen
Series7200
Materialsteel
Cagesteel
Angle40 °
Basic static load, radial - C0r58000 N
Basic dynamic load, radial - Cr76500 N
£ 73.13 excl. VAT
/ Each
£ 87.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories