Angular contact ball bearing SKF 3205 A-2RS1TN9/GFJ, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm


Angular Contact Ball Bearing

References
skf:3205 A-2RS1TN9/GFJ
rubix:237A3990
ean:07316576718304
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width20.6 mm
See all Specifications

Product details : SKF 3205 A-2RS1TN9/GFJ DOUBLE ROW ACBB (OD420 MM)


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width20.6 mm
Bearing ClearanceCN
MaterialBearing steel
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 44.60 excl. VAT
/ Each
£ 53.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories