NTN - Self-Aligning Ball Bearing - 5311SC3
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 120x120x49 mm |
---|---|
Logistic Weight | 2420 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49 mm |
Bearing Clearance | c3 |
Series | 5300 |
Cage | steel |
Angle | 25 ° |
Sealing | open |
Usually arrives within 14 working days