Angular contact ball bearing Timken 5208 WC1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.175 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5208 WC1
Rubix:396A2920
EAN:0087796043435

Product details : TIMKEN 5208W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 30.175 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 0.599 kg |
| Angle | 30 ° |
| Precision | abec-1 |
| Bore | straight |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 107.61 excl. VAT
/ Each
£ 129.13 incl. VAT
- Usually arrives within 14 working days
