Angular contact ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistic Weight | 65 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-TVP |
Cage | Polyamide |
Reference speed | 17100 rpm |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 5700 N |
Basic dynamic load, radial - Cr | 11200 N |
Sealing | Open |
In stock: Next day delivery