Angular contact ball bearing FAG 7303-B-XL-TVP-UO, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm


Angular contact ball bearing

References
fag:7303-B-XL-TVP-UO
rubix:229A0856
manufacturer :0191166750000
ean:4012801166270
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : FAG 7303-B-XL-TVP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING 19116


Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x47x47 mm
Logistic Weight118 g
Inner diameter17 mm
Outer diameter47 mm
Width14 mm
Bearing ClearanceCN
Series73..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed12800 rpm
Limit speed21600 rpm
Basic static load, radial - C0r9000 N
Basic dynamic load, radial - Cr18700 N
SealingOpen
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories