Angular contact ball bearing INA 3814-2Z, Outer diameter: 90 mm | Inner diameter: 70 mm | Width: 15 mm
Angular contact ball bearing
See technical informationReferences
INA:3814-2Z
Rubix:229A4078
Manufacturer :0009722150000
EAN:4064328720237

Product details : INA 3814-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING 0009722150000
Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 90 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 38..-b-2rz-tvh |
| Material | steel |
| Reference speed | 4050 rpm |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 18800 N |
Show UNSPSC/ECL@SS
£ 70.84 excl. VAT
/ Each
£ 85.01 incl. VAT
- Usually arrives within 14 working days
