Angular contact ball bearing FAG 7204-B-XL-JP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
FAG:7204-B-XL-JP
Rubix:229A0783
Manufacturer :0167250000000
EAN:4054372871740

Product details : FAG 7204-B-XL-JP 40DEG SRAC BEARING 167250000000
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 106 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Cage | steel |
| Reference speed | 15400 rpm |
| Limit speed | 21600 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ Each
£ 17.38 incl. VAT
- Delivery usually within ( 7 ) days
