Angular contact ball bearing Timken 7308 WNSU, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7308 WNSU
Rubix:395A9367
EAN:0087796046887

Product details : TIMKEN 7308WN SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Weight | 0.667 kg |
| Reference speed | 4600 rpm |
| Limit speed | 6200 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 30200 N |
| Basic dynamic load, radial - Cr | 50600 N |
Show UNSPSC/ECL@SS
£ 131.25 excl. VAT
/ Each
£ 157.50 incl. VAT
- Usually arrives within 14 working days
