Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistic Weight | 1000 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-TVP |
Cage | Polyamide |
Reference speed | 5700 rpm |
Limit speed | 7600 rpm |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 71000 N |
Sealing | Open |
Usually arrives within 14 working days