Angular contact ball bearing NTN 7307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
NTN - Angular Contact Ball Bearing - 7307
See technical informationReferences
NTN:7307
Rubix:205A1166
EAN:4547359449464



Product details : NTN 7307 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 26300 N |
| Basic dynamic load, radial - Cr | 44000 N |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- Delivery usually within ( 3 ) days
