Angular contact ball bearing FAG 7214-B-XL-TVP, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm

Angular contact ball bearing

See technical information

References

FAG:7214-B-XL-TVP
Rubix:158A9115
Manufacturer :0167254250000
EAN:4012801013499
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications

Product details : FAG 7214-B-XL-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Technical specifications


Attributes
Logistic Weight1080 g
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Bearing Clearancecn
Sealingopen
Series72..-b-xl-tvp
Cagepolyamide
Reference speed5400 rpm
Limit speed7200 rpm
Basic static load, radial - C0r62000 N
Basic dynamic load, radial - Cr74000 N
£ 82.49 excl. VAT
/ Each
£ 98.99 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories