Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7315WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7315 WNMBRSUC1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular Contact Ball Bearing
References
timken:
7315 WNMBRSUC1
rubix:
395A9397
ean:
0087796151406
Technical specifications
Inner diameter
75
mm
Outer diameter
160
mm
Width
37
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7315WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
160
mm
Width
37
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
381.48
excl. VAT
/
Each
£
457.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7301-B-XL-JP, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 12 mm
Angular contact ball bearing SKF 7202 BE-2RZP, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing FAG L17-TVP, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 10 mm
Angular contact ball bearing FAG 7214-B-XL-JP-UA, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing FAG 3207-BD-XL-TVH-L285, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing SKF 7317 BEGAP, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Precision / Spindle bearing NSK 7012CTRDUMP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing SKF 3303 ATN9/C3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Angular contact ball bearing FAG 7319-B-XL-MP, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing FAG 3311-BD-XL-2Z-TVH-C3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Precision / Spindle bearing SKF 71915 ACDGA/P4A, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
Angular contact ball bearing FAG 3207-BD-XL-TVH-C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Precision / Spindle bearing SKF 7216 CD/P4ADGA, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Angular contact ball bearing FAG 3208-BD-XL-TVH-L285-C3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing FAG 3210-BD-XL-TVH-C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm