Angular contact ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistic Weight | 1940 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-JP |
Cage | Steel |
Reference speed | 4750 rpm |
Limit speed | 5900 rpm |
Basic static load, radial - C0r | 86000 N |
Basic dynamic load, radial - Cr | 97000 N |
Sealing | Open |
Usually arrives within 14 working days