Angular contact ball bearing FAG 7315-B-XL-MP-UB, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing
See technical informationReferences
FAG:7315-B-XL-MP-UB
Rubix:274A7151
Manufacturer :0889701240000
EAN:4054369510782

Product details : FAG 7315-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Series | 73..-b-xl-mp-ub |
| Cage | brass |
| Weight | 3.445 kg |
| Reference speed | 4500 rpm |
| Limit speed | 7300 rpm |
| Angle | 40 ° |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 212.23 excl. VAT
/ Each
£ 254.68 incl. VAT
- Usually arrives within 14 working days
