Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 58 mm |
Width | 10 mm |
Logistic Weight | 58 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 58 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | 38..-B-2RS-TVH |
Material | Steel |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 8100 N |
Basic dynamic load, radial - Cr | 7000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days