Angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49.2 mm |
Logistic Weight | 2850 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49.2 mm |
Bearing Clearance | CN |
Series | 33..-DA-MA |
Cage | Brass |
Reference speed | 5200 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 101000 N |
Basic dynamic load, radial - Cr | 105000 N |
Sealing | Open |
Usually arrives within 14 working days