Angular contact ball bearing SNR 5309ZZG15, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
SNR - Self-Aligning Ball Bearing - 5309.ZZG15
See technical informationReferences
SNR:5309ZZG15
Rubix:204A8743
Manufacturer :5309.ZZG15
EAN:3413520105983



Product details : SNR 5309ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 5500 rpm |
| Limit speed | 5300 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 65800 N |
Show UNSPSC/ECL@SS
£ 74.12 excl. VAT
/ Each
£ 88.94 incl. VAT
- Delivery usually within ( 3 ) days
