Angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 44.4 mm |
Logistic Weight | 1820 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 44.4 mm |
Bearing Clearance | CN |
Series | 33..-BD-XL |
Reference speed | 6300 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 70000 N |
Basic dynamic load, radial - Cr | 93000 N |
Sealing | Open |
Usually arrives within 14 working days