Angular Contact Ball Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x270x270 mm |
---|---|
Logistic Weight | 10790 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | 72B |
Material | Bearing steel |
Cage | Brass |
Reference speed | 2800 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 240000 N |
Basic dynamic load, radial - Cr | 216000 N |
Sealing | Open |
Usually arrives within 14 working days