Angular contact ball bearing Timken 7208 WN, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7208 WN
Rubix:395A9296
EAN:0087796044012

Product details : TIMKEN 7208WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Series | fafnir 7000wn |
| Weight | 0.331 kg |
| Limit speed | 6680 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 23000 N |
| Basic dynamic load, radial - Cr | 36000 N |
Show UNSPSC/ECL@SS
£ 92.77 excl. VAT
/ Each
£ 111.32 incl. VAT
- Usually arrives within 14 working days
