Precision / Spindle bearing SNR 71900.CV.DBJ74, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71900.CV.DBJ74
Rubix:394A4812
EAN:3413520290979



Product details : SNR 71900CVDBJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 213.60 excl. VAT
/ Each
£ 256.32 incl. VAT
- Usually arrives within 14 working days
