Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x52x52 mm |
---|---|
Logistic Weight | 231 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | G..-N |
Sealing | Two rubber seals |
Usually arrives within 14 working days