Angular contact ball bearing Timken 7303 WC1, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7303 WC1
Rubix:101A0010
EAN:0087796046504

Product details : TIMKEN 7303W C1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | c1 |
| Series | 7300 |
| Cage | steel |
| Weight | 0.118 kg |
| Reference speed | 10930 rpm |
| Limit speed | 12490 rpm |
| Angle | 20 ° |
| Basic static load, radial - C0r | 9200 N |
| Basic dynamic load, radial - Cr | 20200 N |
Show UNSPSC/ECL@SS
£ 144.77 excl. VAT
/ Each
£ 173.72 incl. VAT
- Usually arrives within 14 working days
