Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistic Weight | 449 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Cage | Other |
Reference speed | 11000 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 24500 N |
Basic dynamic load, radial - Cr | 39000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days