Angular contact ball bearing FAG 7311-B-XL-MP-UO, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing
See technical informationReferences
FAG:7311-B-XL-MP-UO
Rubix:229A0872
Manufacturer :0191175230000
EAN:4012801283458

Product details : FAG 7311-B-XL-MP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x120x120 mm |
|---|---|
| Logistic Weight | 1570 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 5600 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 61000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 129.98 excl. VAT
/ Each
£ 155.98 incl. VAT
- Delivery usually within ( 7 ) days
