Angular contact ball bearing FAG 7304-B-XL-MP-UA, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm

Angular contact ball bearing

See technical information

References

FAG:7304-B-XL-MP-UA
Rubix:274A7126
Manufacturer :0191167050000
EAN:4054372837104
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : FAG 7304-B-XL-MP-UA ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistic Weight165 g
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Bearing Clearancecn
Sealingopen
Series73..-b-xl-mp
Cagebrass
Reference speed11700 rpm
Limit speed25000 rpm
Basic static load, radial - C0r10000 N
Basic dynamic load, radial - Cr20200 N
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories