Angular contact ball bearing SKF 305806 C-2Z, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 23.8 mm
Cam Roller (Yoke-type Track Roller)
See technical informationReferences
SKF:305806 C-2Z
Rubix:80382164
Manufacturer :305806 C-2Z
EAN:7316577008183

Product details : SKF 305806 C-2Z DOUBLE ROW CAM ROLLER BEARING, 30X72X23.8MM
The SKF double row ball bearing rollers are based on 32 row double row angular contact ball bearings with a contact angle of 30 °. They are filled with lubricating grease and sealed on both sides, either with sheet metal washers that engage in a recess on the inner ring (suffix -2Z) or with contacting seals of type RS (suffix 2RS1).
Strengths
- High radial load carrying capacity and relatively high speed capability
- Accommodate tilting moments
- Long service life
- Ready to mount
- Integral sealing, for increased reliability, with relubrication feature
- Accommodate tilting moments
- Long service life
- Ready to mount
- Integral sealing, for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 23.8 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 3058 |
| Material | bearing steel |
| Limit speed | 5000 rpm |
| Angle | 30 ° |
| Precision | normal class (pn) |
| Basic static load, radial - C0r | 16300 N |
| Basic dynamic load, radial - Cr | 25100 N |
Show UNSPSC/ECL@SS
£ 86.82 excl. VAT
/ Each
£ 104.18 incl. VAT
- Delivery usually within ( 3 ) days
