Angular contact ball bearing FAG 7303-B-XL-2RS-TVP, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
FAG:7303-B-XL-2RS-TVP
Rubix:238A3651
Manufacturer :0206766540000
EAN:4054372837227

Product details : FAG 7303-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 73..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 9800 rpm |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 18700 N |
Show UNSPSC/ECL@SS
£ 87.76 excl. VAT
/ Each
£ 105.31 incl. VAT
- Usually arrives within 14 working days
