Angular contact ball bearing SNR 5207EEG15, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5207EEG15
Rubix:204A8642
EAN:3413520104689



Product details : SNR 5207EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Angular contact ball bearing double-row SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x83x35 mm |
|---|---|
| Logistic Weight | 452 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | polyamide |
| Limit speed | 6100 rpm |
| Basic static load, radial - C0r | 28700 N |
| Basic dynamic load, radial - Cr | 37300 N |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- Delivery usually within ( 3 ) days
