Angular contact ball bearing Timken 7318 WNSU, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7318 WNSU
Rubix:395A9409
EAN:0087796068766

Product details : TIMKEN 7318WNSU ANGULAR CONTACT BALL BEARING
Fafnir angular contact ball bearing
Timken Fafnir angular contact ball bearing 7318 WNSU with 40° contact angle. Pressed brass cage and high load capacity for radial/axial bearing applications.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Material | steel |
| Weight | 6.247 kg |
| Limit speed | 2860 rpm |
| Angle | 40 ° |
| Bore | 90 mm |
| Basic static load, radial - C0r | 135000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 675.80 excl. VAT
/ Each
£ 810.96 incl. VAT
- Usually arrives within 14 working days
