Angular contact ball bearing FAG 7212-B-XL-TVP-P5-UO, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing
See technical informationReferences
FAG:7212-B-XL-TVP-P5-UO
Rubix:274A7088
Manufacturer :0191152610000
EAN:4012801282420

Product details : FAG 7212-B-XL-TVP-P5-UO ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 840 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6200 rpm |
| Limit speed | 8300 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 104.94 excl. VAT
/ Each
£ 125.93 incl. VAT
- Delivery usually within ( 7 ) days
