Angular contact ball bearing INA 3820-2RS, Outer diameter: 125 mm | Inner diameter: 100 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
INA:3820-2RS
Rubix:229A4081
Manufacturer :0004021410000
EAN:4054365642876

Product details : FAG 3820-2RS GENERAL BALL 0004021410000
Angular contact ball bearing 38..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 463 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 125 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 38..-b-2rs-tvh |
| Material | steel |
| Limit speed | 2470 rpm |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 168.42 excl. VAT
/ Each
£ 202.10 incl. VAT
- Usually arrives within 14 working days
