Angular contact ball bearing Timken 5205 K, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20625 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:5205 K
Rubix:396A3083
EAN:0087796043305

Documents
Product details : TIMKEN 5205K DOUBLE ROW DEEP GROOVE BALL BEARING
Double Row Angular Contact Ball Bearing
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 20625 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 light series |
| Material | steel (ball) |
| Cage | nylon |
| Weight | 0.186 kg |
| Angle | 20 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 24800 N |
Show UNSPSC/ECL@SS
£ 56.77 excl. VAT
/ Each
£ 68.12 incl. VAT
- Usually arrives within 14 working days
