Angular contact ball bearing FAG 30/6-B-2RSR-TVH-HLC, Outer diameter: 17 mm | Inner diameter: 6 mm | Width: 9 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:30/6-2RSR-HLC
FAG:30/6-B-2RSR-TVH-HLC
Rubix:238A2105
Manufacturer :0720307390000
EAN:4012802779257

Product details : FAG 30/6-B-2RSR-TVH-HLC ANGULAR CONTACT BALL BEARING 30..-B-2RSR-TVH D
Angular contact ball bearing 30..-B-2RSR-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 17 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 30..-b-2rsr-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 28000 rpm |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3050 N |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- In stock: Next day delivery
