Angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Series | 73..-B-XL-MP |
Reference speed | 6100 rpm |
Limit speed | 10900 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 80000 N |
Usually arrives within 14 working days