Angular contact ball bearing FAG 7006-B-XL-2RS-TVP, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 13 mm

Angular contact ball bearing

See technical information

References

FAG:7006-B-XL-2RS-TVP
Rubix:229A4236
Manufacturer :0206764680000
EAN:4026677955623
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : FAG 7006-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 70..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage

Technical specifications


Attributes
Logistic Weight109 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series70..-b-xl-2rs-tvp
Cagepolyamide
Limit speed6900 rpm
Basic static load, radial - C0r13400 N
Basic dynamic load, radial - Cr19900 N
£ 86.99 excl. VAT
/ Each
£ 104.39 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories