Angular contact ball bearing FAG 3206-BD-XL-2Z-C3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing
See technical informationReferences
FAG:3206-BD-XL-2Z-C3
Rubix:274A6558
Manufacturer :0816616490030
EAN:4064327676740

Product details : FAG 3206-BD-XL-2Z-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2Z, double row, X-life, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z |
| Reference speed | 11100 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 22200 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 35.15 excl. VAT
/ Each
£ 42.18 incl. VAT
- Usually arrives within 14 working days
