Angular contact ball bearing FAG 7315-B-XL-MP-UA, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm


Angular contact ball bearing

References
fag:7315-B-XL-MP-UA
rubix:223A6940
manufacturer :0167263160000
ean:4012801207744
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
See all Specifications

Product details : FAG 7315-B-XL-MP-UA ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x160x160 mm
Logistic Weight3510 g
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
Bearing ClearanceCN
Series73..-B-XL-MP
CageBrass
Reference speed4500 rpm
Limit speed7300 rpm
Basic static load, radial - C0r107000 N
Basic dynamic load, radial - Cr140000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 210.66 excl. VAT
/ Each
£ 252.79 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories