NTN - Angular Contact Ball Bearing - 7307B
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 80x80x21 mm |
---|---|
Logistic Weight | 474 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 7300 |
Material | Steel |
Cage | Steel |
Angle | 40 ° |
Basic static load, radial - C0r | 24200 N |
Basic dynamic load, radial - Cr | 40500 N |
Sealing | Open |
Usually arrives within 14 working days