Angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 33.3 mm |
Logistic Weight | 933 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 33.3 mm |
Bearing Clearance | cn |
Series | 32..-bd-xl-2hrs-tvh |
Cage | polyamide |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 51000 N |
Basic dynamic load, radial - Cr | 61000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days