SNR Double-row Self-aligning ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 44.4 mm |
Logistics dimensions (L x W x H) | 113x113x47 mm |
---|---|
Logistic Weight | 1785 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 44.4 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 3300 |
Material | Steel |
Reference speed | 5200 rpm |
Limit speed | 6000 rpm |
Basic dynamic load, radial - Cr | 78400 N |
Basic static load, radial - C0r | 61600 N |
Usually arrives within 14 working days