Angular contact ball bearing INA 3811-2RS, Outer diameter: 72 mm | Inner diameter: 55 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
INA:3811-2RS
Rubix:229A4075
Manufacturer :0009906710000
EAN:4064328720299

Product details : INA 3811-2RS RADIAL BALL BEARING 0009906710000
Angular contact ball bearing 38..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 134 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 38..-b-2rs-tvh |
| Material | steel |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 13100 N |
| Basic dynamic load, radial - Cr | 10700 N |
Show UNSPSC/ECL@SS
£ 55.12 excl. VAT
/ Each
£ 66.14 incl. VAT
- Usually arrives within 14 working days
