Angular contact ball bearing FAG 7307-B-XL-MP, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular contact ball bearing
See technical informationReferences
FAG:7307-B-XL-MP
Rubix:229A0863
Manufacturer :0167259300000
EAN:4012801166416

Product details : FAG 7307-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 7900 rpm |
| Limit speed | 15500 rpm |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ Each
£ 54.84 incl. VAT
- Usually arrives within 14 working days
