Angular contact ball bearing Timken 5313 WGBR, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.72 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5313 WGBR
Rubix:396A2956
EAN:0087796068100

Product details : TIMKEN 5313WGBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, maximum capacity, with relubrication groove, with snap ring, housing made of cast bronze
Double-row angular contact ball bearing Timken/Fafnir 5313WGBR with 65 mm bore, 140 mm outer diameter and 58,72 mm width and 20° contact angle.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 58.72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Weight | 4.16 kg |
| Reference speed | 2930 rpm |
| Limit speed | 61951 rpm |
| Precision | abec-1 |
| Basic static load, radial - C0r | 173000 N |
| Basic dynamic load, radial - Cr | 213000 N |
Show UNSPSC/ECL@SS
£ 422.92 excl. VAT
/ Each
£ 507.50 incl. VAT
- Usually arrives within 14 working days
