Angular contact ball bearing NTN 5201SCZZ/2AS, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 16 mm
NTN - Self-Aligning Ball Bearing - 5200SCZZ/2AS
See technical informationReferences
NTN:5201SCZZ/2AS
Rubix:204A8606
EAN:4547359754506



Product details : NTN 5201SCZZ/2AS ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x16 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | steel |
| Contact angle | 25 ° |
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
- Delivery usually within ( 3 ) days
