Angular contact ball bearing FAG 7306-B-XL-2RS-TVP-L237, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm


Angular contact ball bearing

References
fag:7306-B-XL-2RS-TVP-L237
rubix:274A7128
manufacturer :0206767190000
ean:4026677955876
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Product details : FAG 7306-B-XL-2RS-TVP-L237 ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 73..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage

Technical specifications


Attributes
Logistic Weight350 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Bearing Clearancecn
Series73..-b-xl-2rs-tvp
Cagepolyamide
Limit speed6000 rpm
Basic static load, radial - C0r22100 N
Basic dynamic load, radial - Cr37500 N
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 95.22 excl. VAT
/ Each
£ 114.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories