Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 78 mm |
Width | 14 mm |
Logistic Weight | 166 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 78 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | 38..-B-2RS-TVH |
Material | Steel |
Limit speed | 4050 rpm |
Basic static load, radial - C0r | 17100 N |
Basic dynamic load, radial - Cr | 14200 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days